Motion
MX1084207
MARXMAN™ Hammer Drill Bit - 5/32 in, Carbide Tipped, 2 Flute, 1-5/8 in Drilling Depth, Straight Shank
MI ITEM #03482479
MFR #MX1084207
Price$4.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Hammer Drill Bit - 5/32 in, Carbide Tipped, 2 Flute, 1-5/8 in Drilling Depth, Straight Shank
MI ITEM #03482479
MFR #MX1084207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.24/each

Specifications

Dimensions

  • Drill Bit Size  
    5/32 in
  • Drilling Depth  
    1-5/8 in
  • Flute Length
    1-5/8 in
  • Overall Length  
    3 in
  • Shank Diameter  
    5/32 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Black Oxide
  • Material
    Carbide Tipped
  • Number Of Flutes  
    2
  • Point Angle
    118 °
  • Series
    543
  • Shank Type
    Straight

Overview

Mfr description
84207 543 REG HELIX 5/32X5/32X3"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought