Overview
Mfr description
84224 543 REG HELIX 13/16X1/2X6"
Specifications
- Drill Bit Size
- Drilling Depth
- MaterialCarbide Tipped
- Shank TypeStraight
- Overall Length
- Shank Diameter
- Number Of Flutes
- Point Angle118 °
- Finish CoatingBlack Oxide
- Series543
- Cutting DirectionRight Hand
- Flute Length4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data