Motion
MX1084230
MARXMAN™ Rotary Hammer Drill Bit - 1-1/2 in, Carbide Tipped, 2 Flute, 1/2 in Shank, 4 in Drilling Depth
MI ITEM #03482487
MFR #MX1084230
List Price$83.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Rotary Hammer Drill Bit - 1-1/2 in, Carbide Tipped, 2 Flute, 1/2 in Shank, 4 in Drilling Depth
MI ITEM #03482487
MFR #MX1084230

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$83.06/each for your price

Overview

Mfr description
84230 543 REG HELIX 1-1/2X1/2X6"

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide Tipped
  • Shank Type
    Plain Round
  • Overall Length
  • Shank Diameter
  • Number Of Flutes
  • Rebar Cutter
    No
  • Point Angle
    118 °
  • Screw Anchor Bit
    No
  • Finish Coating
    Black Oxide
  • Series
    543
  • Cutting Direction
    Right Hand
  • Flute Length
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text