Overview
Mfr description
84262 543 REG HEL 5/8X1/2 12"OAL
Specifications
- Drill Bit Size
- Drilling Depth
- MaterialCarbide Tipped
- Shank TypePlain Round
- Overall Length
- Shank Diameter
- Number Of Flutes
- Rebar CutterNo
- Point Angle118 °
- Screw Anchor BitNo
- Finish CoatingBlack Oxide
- Series543
- Cutting DirectionRight Hand
- Flute Length10 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data