Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M Spiral Flute Tap - 317M Series, 3 Flutes, M3 x 0.5 Thread Size, Metric Coarse
MI ITEM #03482555
MFR #84540

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
84540 317M R/N SPFL D3 3F M3X0.5

Specifications

  • Thread Limit/Fit
  • Number Of Flutes
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Standard
    Metric Coarse
  • Series
    317M
  • Thread Size
    M3 x 0.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text