1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Cutting Tools
Threading
Taps
Spiral Flute Taps
MORSE CUTTING TOOLS 84545
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
84545
M Spiral Flute Tap - 317M Series, 3 Flutes, M7 x 1 Thread Size, Metric Coarse
MI ITEM #
03482558
MFR #
84545
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
84545 317M R/N SPFL D5 3F M7X1.0
Specifications
Thread Limit/Fit
D5
Number Of Flutes
3
Extended Neck
Does Not Have an Extended Neck
Thread Standard
Metric Coarse
Series
317M
Thread Size
M7 x 1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data