1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Morse Cutting Tools
MT3290146
MORSE® Cutting Tools Square End Mill - 5954T Series, Carbide Material, ALTiN Finish/Coating, Single End, 1/2 in Mill Diameter, 2 Flutes, 2 in Length of Cut
MI ITEM #
03482581
MFR #
MT3290146
List Price
$119.86
/each
Qty
List Price
$119.86
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Milling
Square End Mills
Morse Cutting Tools MT3290146
Morse Cutting Tools
MT3290146
MORSE® Cutting Tools Square End Mill - 5954T Series, Carbide Material, ALTiN Finish/Coating, Single End, 1/2 in Mill Diameter, 2 Flutes, 2 in Length of Cut
MI ITEM #
03482581
MFR #
MT3290146
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Morse Cutting Tools
MT3290146
MORSE® Cutting Tools Square End Mill - 5954T Series, Carbide Material, ALTiN Finish/Coating, Single End, 1/2 in Mill Diameter, 2 Flutes, 2 in Length of Cut
MI ITEM #
03482581
MFR #
MT3290146
Availability:
Factory Order
List Price
$119.86
/each
Sign in
for your price
Qty
List Price
$119.86
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
90146 5954T CBD 2F LNG 1/2 TIALN
Specifications
Center Cutting
Center Cutting, Center Cutting
Extended Reach
None
Finish/Coating
ALTiN, ALTiN
Helix Angle
30 °, 30 °
Length Type
Long, Long
Length of Cut
2 in, 2 in
Mill Diameter
1/2 in, 1/2 in
Mill Material
Carbide, Carbide
Number of Flutes
2, 2
Overall Length
4 in
Series
5954T
Shank Diameter
1/2 in, 1/2 in
Single or Double End
Single, Single
Spiral Direction
Right Hand Spiral
Spiral/Cut
Right Hand Spiral/Right Hand Cut, Right Hand Spiral/Right Hand Cut
Straight or Spiral Flute
Spiral, Spiral
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data