Specifications
Dimensions
- Helix Angle30 °
- Length of Cut1-1/4 in
- Length TypeRegular
- Mill Diameter9/16 in
- Overall Length3-1/2 in
- Shank Diameter9/16 in
Details
- Center CuttingBall Center Cutting
- Extended ReachNone
- Finish CoatingTiN
- Mill MaterialCarbide
- Number Of Flutes2
- Series5940G
- Single Or Double EndSingle
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spiral DirectionRight Hand Spiral
- Straight Or Spiral FluteSpiral
Overview
Mfr description
90417 5940G CBD 2F BALL 9/16 TIN