Overview
Mfr description
90615 5948C SC 2F BALL 3/16 TICN
Specifications
- Mill Diameter
- Mill MaterialCarbide
- Finish CoatingTiCN
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral FluteSpiral
- Center CuttingBall Center Cutting
- Extended ReachNone
- Helix Angle30 °
- Spiral CutRight Hand Spiral/Right Hand Cut
- Overall Length2 in
- Length TypeStub
- Series5948C
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data