Overview
Mfr description
90643 5945G SC 3F 60DEG 7/16 TIN
Specifications
- Mill Diameter
- Mill MaterialCarbide
- Finish CoatingTiN
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral Flute
- Extended ReachDoes Not Have Extended Reach Neck
- Miniature End MillNo
- Keyway MillNo
- Helix Angle60 °
- Spiral CutRight Hand Spiral/Right Hand Cut
- Overall Length2-3/4 in
- Shank TypePlain Round
- Series5945G
- Material GradeMicrograin
- Center CuttingCenter Cutting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data