Motion
90653
M Square End Mill - 5945C Series, Carbide Material, TiCN Finish/Coating, Single End, 5/8 in Mill Diameter, 3 Flutes, 1-1/4 in Length of Cut
MI ITEM #03482682
MFR #90653
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M Square End Mill - 5945C Series, Carbide Material, TiCN Finish/Coating, Single End, 5/8 in Mill Diameter, 3 Flutes, 1-1/4 in Length of Cut
MI ITEM #03482682
MFR #90653

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
90653 5945C SC 3F 60DEG 5/8 TICN

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    TiCN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Miniature End Mill
    No
  • Keyway Mill
    No
  • Helix Angle
    60 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    3-1/2 in
  • Shank Type
    Plain Round
  • Series
    5945C
  • Material Grade
    Micrograin
  • Center Cutting
    Center Cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text