Motion
MT3291025
MORSE® Cutting Tools Square End Mill - 5946T Series, Carbide Material, ALTiN Finish/Coating, Double End, 5/32 in Mill Diameter, 4 Flutes, 5/16 in Length of Cut
MI ITEM #03482723
MFR #MT3291025
List Price$67.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 5946T Series, Carbide Material, ALTiN Finish/Coating, Double End, 5/32 in Mill Diameter, 4 Flutes, 5/16 in Length of Cut
MI ITEM #03482723
MFR #MT3291025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.17/each for your price

Overview

Mfr description
91025 5946T CBD 4F DE 5/32 TIALN

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    ALTiN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    2 in
  • Length Type
    Stub
  • Series
    5946T
  • Center Cutting
    Center Cutting
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought