Motion
MT3291141
MORSE® Cutting Tools Ball End Mill - 5942C Series, Carbide Material, 5/8 in Mill Dia., 1-1/4 in Cutting Length, 5/8 in Shank Dia., 3-1/2 in Overall Length
MI ITEM #03482750
MFR #MT3291141
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Ball End Mill - 5942C Series, Carbide Material, 5/8 in Mill Dia., 1-1/4 in Cutting Length, 5/8 in Shank Dia., 3-1/2 in Overall Length
MI ITEM #03482750
MFR #MT3291141

Mfr description
91141 5942C CBD 4F BALL 5/8 TICN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1-1/4 in
  • Length Type
    Regular
  • Mill Diameter  
    5/8 in
  • Overall Length
    3-1/2 in
  • Shank Diameter  
    5/8 in

Details

  • Center Cutting
    Ball Center Cutting
  • Extended Reach
    None
  • Finish Coating
    TiCN
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    5942C
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)