Overview
Mfr description
91254 5965G CBD 4F BALL 11MM TIN
Specifications
- Mill Diameter
- Mill MaterialCarbide
- Finish CoatingTiN
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral FluteSpiral
- Center CuttingBall Center Cutting
- Extended ReachNone
- Helix Angle30 °
- Spiral CutRight Hand Spiral/Right Hand Cut
- Overall Length70 mm
- Length TypeRegular
- Series5965G
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data