Motion
MT1191424
Jobber Length Drill Bit - 1330G Series, 11/64 in, High Speed Steel Material, 2-1/8 in Flute, 118 ° Point Angle, 3-1/4 in OAL
MI ITEM #03482802
MFR #MT1191424
Your Price$4.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1330G Series, 11/64 in, High Speed Steel Material, 2-1/8 in Flute, 118 ° Point Angle, 3-1/4 in OAL
MI ITEM #03482802
MFR #MT1191424

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.91/each(List $5.66)

Overview

Mfr description
91424 1330G TIN COAT JB DR 11/64

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Overall Length
  • Point Angle
  • Point Type
    Standard
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1330G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text