Motion
MT1191484
Jobber Length Drill Bit - 1330G Series, 7/16 in, High Speed Steel Material, 4-1/16 in Flute, 118 ° Point Angle, 5-1/2 in OAL
MI ITEM #03482808
MFR #MT1191484
Your Price$24.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1330G Series, 7/16 in, High Speed Steel Material, 4-1/16 in Flute, 118 ° Point Angle, 5-1/2 in OAL
MI ITEM #03482808
MFR #MT1191484

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.73/each(List $28.44)

Overview

Mfr description
91484 1330G TIN COAT JOB DR 7/16

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Overall Length
  • Point Angle
  • Point Type
    Standard
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand
  • Double Margin
    No
  • Shank Diameter
    7/16 in
  • Series
    1330G
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text