Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #36, Cobalt Material, 16 mm Flute, 130 ° Point Angle, 46 mm Overall Length
MI ITEM #03482821
MFR #MT5491521

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
91521 1360G COB PAR SCRW #36 TIN

Specifications

  • Drill Bit Size
    #36
  • Flute Length
    16 mm
  • Material
    Cobalt
  • Finish Coating
    TiN
  • Point Angle
    130 °
  • Parabolic Flutes
    Yes
  • Overall Length
    46 mm
  • Coolant Delivery
    External
  • Material Grade
    M35
  • Series
    1360G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text