Overview
Mfr description
91530 1360G COB PAR SCRW #31 TIN
Specifications
- Drill Bit Size#31
- Flute Length18 mm
- MaterialCobalt
- Finish CoatingTiN
- Point Angle130 °
- Parabolic FlutesYes
- Overall Length49 mm
- Coolant DeliveryExternal
- Material GradeM35
- Series1360G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data