Motion
MT5491782
Jobber Length Drill Bit - 1361G Series, 9/32 in, Cobalt Material, 69 mm Flute, 130 ° Point Angle, 109 mm OAL
MI ITEM #03482867
MFR #MT5491782
Price$34.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1361G Series, 9/32 in, Cobalt Material, 69 mm Flute, 130 ° Point Angle, 109 mm OAL
MI ITEM #03482867
MFR #MT5491782

Mfr description
91782 1361G COB PAR JOB 9/32 TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.26/each

Specifications

Dimensions

  • Drill Bit Size  
    9/32 in
  • Flute Length  
    69 mm
  • Overall Length  
    109 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Material
    Cobalt
  • Material Grade
    M35
  • Parabolic Flutes
    Yes
  • Point Angle  
    130 °
  • Point Type
    Self-Centering
  • Series
    1361G
  • Shank Type
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)