Motion
MT5492015
Taper Length Drill Bit - 1362G Series, Cobalt High Speed Steel Material, 5/16 in Drill Bit Size, 109 mm Flute Length, 165 mm Overall Length
MI ITEM #03482882
MFR #MT5492015
List Price$113.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1362G Series, Cobalt High Speed Steel Material, 5/16 in Drill Bit Size, 109 mm Flute Length, 165 mm Overall Length
MI ITEM #03482882
MFR #MT5492015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.92/each for your price

Overview

Mfr description
92015 1362G COB PAR TPR 5/16 TIN

Specifications

  • Drill Bit Size
    5/16 in
  • Flute Length
    109 mm
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    TiN
  • Point Angle
    130 °
  • Parabolic Flutes
    Yes
  • Number Of Flutes
    2
  • Overall Length
    165 mm
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    5/16 in
  • Material Grade
    M35
  • Series
    1362G
  • Cutting Direction
    Right Hand
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text