Motion
MT3892402
MORSE® Cutting Tools Straight Flute Hand Tap - 2046G Series, High Speed Steel Material, TiN Finish, 4 Flutes, 5/16 – 18 Thread Size, Right Hand Direction
MI ITEM #03482889
MFR #MT3892402
List Price$23.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2046G Series, High Speed Steel Material, TiN Finish, 4 Flutes, 5/16 – 18 Thread Size, Right Hand Direction
MI ITEM #03482889
MFR #MT3892402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.82/each for your price

Overview

Mfr description
92402 2046G 5/16-18 TINCOAT PLUG

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    5/16 – 18
  • Thread Length
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Overall Length
    2-23/32 in
  • Series
    2046G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text