Motion
MT3792403
MORSE® Cutting Tools Straight Flute Hand Tap - 2046G Series, 5/16 in - 24 Thread Size, 4 Flutes, NF Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
MI ITEM #03482890
MFR #MT3792403
Price$23.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2046G Series, 5/16 in - 24 Thread Size, 4 Flutes, NF Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
MI ITEM #03482890
MFR #MT3792403

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.82/each

Specifications

Dimensions

  • Overall Length
    2-23/32 in
  • Shank Diameter
    0.3180 in
  • Table Length
    2.7188 in | 69.06 mm
  • Table Width
    0.2380 in | 6.05 mm
  • Tap Size Compatibility
    5/16 in - 24
  • Tapping Depth
    1.1250 in | 28.22 mm
  • Thread Length  
    1-1/8 in
  • Thread Size
    5/16 in - 24

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    2046G
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    NF

Overview

Mfr description
92403 2046G 5/16-24 TINCOAT PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought