Overview
Mfr description
92433 2046G 5/16-24 TINCOAT BOTT
Specifications
- MaterialHigh Speed Steel
- Finish CoatingTiN
- ChamferBottom
- Thread Limit/Fit
- Number Of Flutes
- Thread Size5/16 – 24
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length2-23/32 in
- Series2046G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data