Overview
Mfr description
92503 2047G 5/16-24 TINCOAT PLUG
Specifications
- Coolant DeliveryExternal
- MaterialHigh Speed Steel
- Finish CoatingTiN
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Overall Length2-23/32 in
- Series2047G
- Thread DirectionRight Hand
- Thread Size5/16 – 24
- Tap StyleSpiral Point
- Tap TypeHand Tap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data