Motion
MT4294689
MORSE® Cutting Tools Thread Forming Tap - 2106G Series, Powder Metallurgy High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, #10 – 32 Thread Size
MI ITEM #03482908
MFR #MT4294689
List Price$66.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Thread Forming Tap - 2106G Series, Powder Metallurgy High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, #10 – 32 Thread Size
MI ITEM #03482908
MFR #MT4294689

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.21/each for your price

Overview

Mfr description
94689 2106G HP DIN H6 #10-32 TIN

Specifications

  • Material
    Powder Metallurgy High Speed Steel
  • Finish Coating
    TiN
  • Chamfer
    Plug
  • Thread Limit/Fit
    H6
  • Thread Length
  • Overall Length
    2.7560 in
  • Series
    2106G
  • Coolant Delivery
    External
  • Tap Style
    Thread Forming-DIN Length
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Size
    #10 – 32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text