Motion
MT4294766
MORSE® Cutting Tools Thread Forming Tap - 2106G Series, Powder Metallurgy High Speed Steel Material, TiN Finish/Coating, Bottom Chamfer, #10 – 24 Thread Size
Mi Item #03482911
MFR #MT4294766
Price$73.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Thread Forming Tap - 2106G Series, Powder Metallurgy High Speed Steel Material, TiN Finish/Coating, Bottom Chamfer, #10 – 24 Thread Size
Mi Item #03482911
MFR #MT4294766

Mfr description
94766 2106G HP DIN H4 #10-24 TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.57/each

Specifications

Dimensions

  • Overall Length
    2.7560 in
  • Thread Length  
    0.5910 in
  • Thread Size
    #10 – 24

Details

  • Chamfer
    Bottom
  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Material
    Powder Metallurgy High Speed Steel
  • Series
    2106G
  • Tap Style
    Thread Forming-DIN Length
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)