Motion
MT4294822
MORSE® Cutting Tools Thread Forming Tap - 2106G Series, Powder Metallurgy High Speed Steel Material, TiN Finish/Coating, Bottom Chamfer, M6 x 1 Thread Size
MI ITEM #03482917
MFR #MT4294822
Price$73.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Thread Forming Tap - 2106G Series, Powder Metallurgy High Speed Steel Material, TiN Finish/Coating, Bottom Chamfer, M6 x 1 Thread Size
MI ITEM #03482917
MFR #MT4294822

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.77/each

Specifications

Dimensions

  • Overall Length
    80 mm
  • Thread Length  
    0.6693 in
  • Thread Size
    M6 x 1

Details

  • Chamfer
    Bottom
  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Material
    Powder Metallurgy High Speed Steel
  • Series
    2106G
  • Tap Style
    Thread Forming-DIN Length
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    D8

Overview

Mfr description
94822 2106G HP DIN D8 M6X1.0 TIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought