Motion
MT7095136
Screw Machine Length Drill Bit - 1/8 in, High Speed Steel Material, 7/8 in Flute, 118 ° Point Angle, 1-7/8 in Overall Length
MI ITEM #03482928
MFR #MT7095136
List Price$5.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 1/8 in, High Speed Steel Material, 7/8 in Flute, 118 ° Point Angle, 1-7/8 in Overall Length
MI ITEM #03482928
MFR #MT7095136

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.24/each for your price

Overview

Mfr description
95136 1435G TIN SCW MACH DRL 1/8

Specifications

  • Cutting Direction
    Right Hand
  • Drill Bit Size
    1/8 in
  • Flute Length
    7/8 in
  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Sheeters Drill
    Sheeters (Single End)
  • Point Angle
    118 °
  • Parabolic Flutes
    No
  • Overall Length
    1-7/8 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Series
    1435G
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text