Motion
MT1495203
Screw Machine Length Drill Bit - 3/8 in, High Speed Steel Material, 1-13/16 in Flute, 118 ° Point Angle, 3-1/8 in Overall Length
MI ITEM #03482930
MFR #MT1495203
Your Price$14.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 3/8 in, High Speed Steel Material, 1-13/16 in Flute, 118 ° Point Angle, 3-1/8 in Overall Length
MI ITEM #03482930
MFR #MT1495203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.90/each(List $17.13)

Overview

Mfr description
95203 1435G TIN SCW MACH DRL 3/8

Specifications

  • Drill Bit Size
    3/8 in
  • Flute Length
    1-13/16 in
  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Point Angle
    118 °
  • Point Type
    Standard
  • Overall Length
    3-1/8 in
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1435G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought