Motion
MT3595264
ShearTap™ Spiral Flute Tap - 2091G Series, High Speed Steel Material, TiN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M8 x 1 Thread Size
MI ITEM #03482936
MFR #MT3595264
List Price$52.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearTap™ Spiral Flute Tap - 2091G Series, High Speed Steel Material, TiN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M8 x 1 Thread Size
MI ITEM #03482936
MFR #MT3595264

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.23/each for your price

Overview

Mfr description
95264 2091G M8X1 D5 SPFL BTM TIN

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
    0.4720 in
  • Overall Length
    2-23/32 in
  • Series
    2091G
  • Thread Direction
    Right Hand
  • Thread Size
    M8 x 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text