Motion
77-103-27
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 1/2 NPT Port, Bronze Body, Lever Handle
MI ITEM #03482967
MFR #77-103-27
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 1/2 NPT Port, Bronze Body, Lever Handle
MI ITEM #03482967
MFR #77-103-27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
77-103-27 1/2" F/P LOCKABLE BALL VA
  • Two-piece body
  • Reinforced seats
  • Mounting pad for easy actuator mounting
  • Blowout-proof stem design
  • Adjustable packing gland
  • Full port for full flow & min. pressure drop

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    600 psi
  • Port Size
    1/2 NPT
  • Body Material
    Bronze
  • Handle Style
    Lever Handle
  • Locking Device
    Stainless Steel Latch-Lock Lever & Nut
  • Porting Style
    Full Port
  • Body Style
    2 Piece
  • Media Pressure Rating
    Cold Water - 600 psi, Steam - 150 psi
  • Product Types
    Ball Valve
  • Stem Seal Material
    MPTFE
  • O Ring Material
    PTFE
  • Handle Material
    Stainless Steel
  • Ball Material
    Chrome Plated Brass
  • Stem Material
    B16 Brass
  • Seat Material
    RPTFE
  • Valve Body Material
    Bronze
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    500 °F
  • Series
    77-100
  • Standards
    MSS SP-110 Compliant
  • Overall Length
    2.18 in
  • Overall Width
    1.12 in
  • Weight
    0.69 lbs
  • UPC_NO
    670750703270
  • Manufacturer Product Page
  • Material
    Cast Bronze
  • Type
    Ball Valve
  • Connection Type
    Female Thread Conical (NPT)
  • Temperature Range
    -20 to 500 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text