Motion
MT3595285
ShearTap™ Spiral Point Tap - 2090MG Series, High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 4 Flutes, NC
Mi Item #03482987
MFR #MT3595285
Price$311.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearTap™ Spiral Point Tap - 2090MG Series, High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 4 Flutes, NC
Mi Item #03482987
MFR #MT3595285

Mfr description
95285 2090MG M24X3.0 D8 SPPT TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.97/each

Specifications

Dimensions

  • Overall Length
    4-29/32 in
  • Shank Diameter
    0.7600 in, 19.30 mm
  • Thread Length  
    1.3400 in
  • Thread Size
    M24 x 3

Details

  • Chamfer
    Plug
  • Class of Fit
    D8
  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Material Application
    Stainless Steel, Steel
  • Number Of Flutes  
    4
  • Series
    2090MG
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D8
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)