Motion
MT3595290
ShearTap™ Spiral Flute Tap - 2091MG Series, High Speed Steel Material, TiN Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, M20 x 1.5 Thread Size
Mi Item #03482988
MFR #MT3595290
Price$288.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearTap™ Spiral Flute Tap - 2091MG Series, High Speed Steel Material, TiN Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, M20 x 1.5 Thread Size
Mi Item #03482988
MFR #MT3595290

Mfr description
95290 2091MG M20X1.5 D6 SPFL TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.86/each

Specifications

Dimensions

  • Overall Length
    4-15/32 in
  • Thread Length
    0.8200 in
  • Thread Size
    M20 x 1.5

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    2091MG
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)