Motion
MT3595295
ShearTap™ Spiral Flute Tap - 2091MG Series, High Speed Steel Material, TiN Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes
Mi Item #03482993
MFR #MT3595295
Price$373.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearTap™ Spiral Flute Tap - 2091MG Series, High Speed Steel Material, TiN Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes
Mi Item #03482993
MFR #MT3595295

Mfr description
95295 2091MG M24X3.0 D8 SPFL TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.70/each

Specifications

Dimensions

  • Helix Angle
    48 °
  • Overall Length
    4-29/32 in
  • Shank Diameter
    0.7600 in, 19.30 mm
  • Thread Length
    0.9110 in
  • Thread Size
    M24 x 3

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    TiN
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral Flute
  • Material
    High Speed Steel
  • Material Application
    Stainless Steel, Steel
  • Material Grade
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    2091MG
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D8
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)