Motion
MT2396219
MORSE® Cutting Tools Square End Mill - 1899G Series, High Speed Steel Material, TiN Finish/Coating, Single End, 3/8 in Mill Diameter, 2 Flutes, 3/4 in Length of Cut
MI ITEM #03483013
MFR #MT2396219
List Price$67.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 1899G Series, High Speed Steel Material, TiN Finish/Coating, Single End, 3/8 in Mill Diameter, 2 Flutes, 3/4 in Length of Cut
MI ITEM #03483013
MFR #MT2396219

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.18/each for your price

Overview

Mfr description
96219 1899G HSS 2FL EXT 3/8" TIN

Specifications

  • Mill Diameter
  • Mill Material
    High Speed Steel
  • Finish Coating
    TiN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Helix Angle
    38 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Reach Length
    1-3/4 in
  • Overall Length
    3-5/16 in
  • Length Type
    Extended Reach
  • Series
    1899G
  • Center Cutting
    Center Cutting
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text