Motion
MT2396222
MORSE® Cutting Tools Square End Mill - 1899G Series, High Speed Steel Material, TiN Finish/Coating, Single End, 5/8 in Mill Diameter, 2 Flutes, 1-3/8 in Length of Cut
MI ITEM #03483015
MFR #MT2396222
Price$96.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 1899G Series, High Speed Steel Material, TiN Finish/Coating, Single End, 5/8 in Mill Diameter, 2 Flutes, 1-3/8 in Length of Cut
MI ITEM #03483015
MFR #MT2396222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.91/each

Specifications

Dimensions

  • Helix Angle
    38 °
  • Length of Cut  
    1-3/8 in
  • Length Type
    Extended Reach
  • Mill Diameter  
    5/8 in
  • Overall Length
    5-3/8 in
  • Reach Length
    2-3/4 in
  • Shank Diameter  
    5/8 in

Details

  • Center Cutting
    Center Cutting
  • Finish Coating
    TiN
  • Mill Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    1899G
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
96222 1899G HSS 2FL EXT 5/8" TIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought