Motion
MT2296252
MORSE® Cutting Tools Square End Mill - 4552G Series, High Speed Steel Material, TiN Finish/Coating, Single End, 1/4 in Mill Diameter, 4 Flutes, 1-3/4 in Length of Cut
MI ITEM #03483023
MFR #MT2296252
Your Price$47.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 4552G Series, High Speed Steel Material, TiN Finish/Coating, Single End, 1/4 in Mill Diameter, 4 Flutes, 1-3/4 in Length of Cut
MI ITEM #03483023
MFR #MT2296252

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.05/each(List $54.12)

Overview

Mfr description
96252 4552G HSS 4FL XLG 1/4" TIN

Specifications

  • Mill Diameter
  • Mill Material
    High Speed Steel
  • Finish Coating
    TiN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    3-9/16 in
  • Length Type
    Extra Long
  • Series
    4552G
  • Center Cutting
    Center Cutting
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text