Motion
MT2296256
MORSE® Cutting Tools Square End Mill - 4552G Series, High Speed Steel Material, TiN Finish/Coating, Single End, 3/8 in Mill Diameter, 4 Flutes, 2-1/2 in Length of Cut
Mi Item #03483024
MFR #MT2296256
Price$53.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 4552G Series, High Speed Steel Material, TiN Finish/Coating, Single End, 3/8 in Mill Diameter, 4 Flutes, 2-1/2 in Length of Cut
Mi Item #03483024
MFR #MT2296256

Mfr description
96256 4552G HSS 4FL XLG 3/8" TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.76/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    2-1/2 in
  • Length Type
    Extra Long
  • Mill Diameter  
    3/8 in
  • Overall Length
    4-1/4 in
  • Shank Diameter  
    3/8 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    TiN
  • Mill Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    4552G
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)