Motion
MT3796314
MORSE® Cutting Tools Thread Forming Tap - 2105G Series, High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 5/16 – 18 Thread Size
Mi Item #03483029
MFR #MT3796314
Price$41.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Thread Forming Tap - 2105G Series, High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 5/16 – 18 Thread Size
Mi Item #03483029
MFR #MT3796314

Mfr description
96314 2105G FORM H5 5/16"-18 TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.72/each

Specifications

Dimensions

  • Overall Length
    2-23/32 in
  • Thread Length  
    1-1/8 in
  • Thread Size
    5/16 – 18

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Series
    2105G
  • Tap Style
    Thread Forming
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)