Motion
MT3796323
MORSE® Cutting Tools Thread Forming Tap - 2105G Series, High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 7/16 – 14 Thread Size
MI ITEM #03483035
MFR #MT3796323
List Price$69.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Thread Forming Tap - 2105G Series, High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 7/16 – 14 Thread Size
MI ITEM #03483035
MFR #MT3796323

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.68/each for your price

Overview

Mfr description
96323 2105G FORM H8 7/16"-14 TIN

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Chamfer
    Plug
  • Thread Limit/Fit
    H8
  • Thread Length
  • Overall Length
    3-5/32 in
  • Series
    2105G
  • Coolant Delivery
    External
  • Tap Style
    Thread Forming
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Size
    7/16 – 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text