Motion
MT3898513
MORSE® Cutting Tools Spiral Point Tap - 7501G Series, High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 3 Flutes, NC
Mi Item #03483072
MFR #MT3898513
Price$72.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Point Tap - 7501G Series, High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 3 Flutes, NC
Mi Item #03483072
MFR #MT3898513

Mfr description
98513 7501G M16X2 SP D#7 PLG TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.59/each

Specifications

Dimensions

  • Overall Length
    3-13/16 in
  • Shank Diameter
    0.4800 in, 12.19 mm
  • Thread Length  
    1-13/16 in
  • Thread Size
    M16 x 2

Details

  • Chamfer
    Plug
  • Class of Fit
    D7
  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    7501G
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D7
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)