Motion
MT3898516
MORSE® Cutting Tools Spiral Point Tap - 7501G Series, High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 2 Flutes, NC
Mi Item #03483073
MFR #MT3898516
Price$27.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Point Tap - 7501G Series, High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 2 Flutes, NC
Mi Item #03483073
MFR #MT3898516

Mfr description
98516 7501G M1.6X0.35 SP PLG TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.21/each

Specifications

Dimensions

  • Overall Length
    1-5/8 in
  • Shank Diameter
    0.1410 in, 3.58 mm
  • Thread Length  
    5/16 in
  • Thread Size
    M1.6 x 0.35

Details

  • Chamfer
    Plug
  • Class of Fit
    D3
  • Coolant Delivery
    External
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    7501G
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D3
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)