Motion
MT3098623
MT3098623
MI ITEM #03483076
MFR #MT3098623
List Price$852.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3098623
MI ITEM #03483076
MFR #MT3098623

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$852.36/each for your price

Overview

Mfr description
98623 5900 1-8 THREAD MILL TIALN

Specifications

  • Material
    Solid Carbide
  • Finish Coating
    ALTiN
  • Coolant Delivery
    External
  • Thread Standard
    UNC
  • Overall Length
    4 in
  • Series
    5900
  • Thread Size
    1 – 8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text