Motion
MT5719063
Reduced Shank Drill Bit - 1-1/64 in, High Speed Steel Material, Gold & Black Oxide Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #03483178
MFR #MT5719063
List Price$102.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 1-1/64 in, High Speed Steel Material, Gold & Black Oxide Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #03483178
MFR #MT5719063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.68/each for your price

Overview

Mfr description
19063 1424S MORSEKUT S&D 1-1/64

Specifications

  • Drill Bit Size
    1-1/64 in
  • Flute Length
    3-1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Gold & Black Oxide
  • Shank Diameter
    1/2 in
  • Point Angle
    118 °
  • Overall Length
    6 in
  • Shank Type
    Three Flats
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Point Type
    Split Point
  • Double Margin
    No
  • Series
    1424S
  • Cutting Direction
    Right Hand
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text