Motion
MT5222360
MORSE® Cutting Tools Chucking Reamer
MI ITEM #03483191
MFR #MT5222360
Price$46.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Chucking Reamer
MI ITEM #03483191
MFR #MT5222360

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.46/each

Specifications

Dimensions

  • Flute Length
    1-1/2 in
  • Overall Length
    6 in
  • Reamer Diameter
    6.00 mm
  • Reamer Diameter Decimal Equivalent
    0.2362 in
  • Shank Diameter
    .2265 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Reamer Type
    Chucking
  • Series
    1655M
  • Shank Type
    Round
  • Straight Or Spiral Flute
    Straight

Overview

Mfr description
22360 1655M HSS CHUCK RMR 6.0MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought