Motion
MT5222366
MT5222366
MI ITEM #03483197
MFR #MT5222366
Price$64.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5222366
MI ITEM #03483197
MFR #MT5222366

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.40/each

Specifications

Dimensions

  • Flute Length
    1-3/4 in
  • Overall Length
    7 in
  • Reamer Diameter
    9.00 mm
  • Reamer Diameter Decimal Equivalent
    0.3543 in
  • Shank Diameter
    .3105 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Reamer Type
    Chucking
  • Series
    1655M
  • Straight Or Spiral Flute
    Straight

Overview

Mfr description
22366 1655M HSS CHUCK RMR 9.0MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought