Motion
MT5322469
MT5322469
MI ITEM #03483220
MFR #MT5322469
List Price$283.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5322469
MI ITEM #03483220
MFR #MT5322469

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$283.71/each for your price

Overview

Mfr description
22469 2655 COB CHUCK RMR 27/32"

Specifications

  • Reamer Diameter
    0.8438 in
  • Reamer Type
    Chucking
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Flute Length
    2-1/2 in
  • Number Of Flutes
    8
  • Overall Length
    9-1/2 in
  • Shank Diameter
    .6240 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    2655
  • Reamer Diameter Decimal Equivalent
    0.8438 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought