Motion
MT5322516
MT5322516
MI ITEM #03483225
MFR #MT5322516
List Price$44.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5322516
MI ITEM #03483225
MFR #MT5322516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.41/each for your price

Overview

Mfr description
22516 2655M COB CHUCK RMR 1.5MM

Specifications

  • Reamer Diameter
    1.50 mm
  • Reamer Type
    Chucking
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Flute Length
    1/2 in
  • Number Of Flutes
    4
  • Overall Length
    2-1/2 in
  • Shank Diameter
    .0510 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    2655M
  • Reamer Diameter Decimal Equivalent
    0.0591 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text