Motion
MT5322523
MT5322523
MI ITEM #03483232
MFR #MT5322523
List Price$55.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5322523
MI ITEM #03483232
MFR #MT5322523

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.73/each for your price

Overview

Mfr description
22523 2655M COB CHUCK RMR 5.0MM

Specifications

  • Reamer Diameter
    5.00 mm
  • Reamer Type
    Chucking
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Flute Length
    1-1/4 in
  • Number Of Flutes
    6
  • Overall Length
    5 in
  • Shank Diameter
    .1895 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    2655M
  • Reamer Diameter Decimal Equivalent
    0.1969 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought