Overview
Mfr description
30058 2092M SPPT 3F D6 M12X1.75
Specifications
- Coolant DeliveryExternal
- MaterialPowder Metallurgy High Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Overall Length3-3/8 in
- Series2092M
- Thread DirectionRight Hand
- Thread SizeM12 x 1.75
- Tap StyleSpiral Point
- Tap TypeHand Tap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data